Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-312

WHT-312

Internal Spiral Retaining Rings
Item #101564997
  • 3.125" Housing Diameter
  • 0.111" Thick
  • 3.318" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-312
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.125" Housing Diameter
  • 0.111" Thick
  • 3.318" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Housing Diameter 3 1/8 in
Duty Medium Heavy-Duty
Series WHT
Type Retaining Ring
Groove Depth 0.085 in
Inch/Metric Inch
Package Type Loose
Material Carbon Spring Steel
Plating N/A
Thickness 0.111 in
Weight 0.07 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison