- 3.156" Housing Diameter
- .111" Thick
- 3.354" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Thickness | 0.111 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Package Type | Stacked |
| Thrust Load Groove | 19190 lbf |
| Series | WHT |
| Groove Depth | 0.086 in |
| Housing Diameter | 3.16 in |
| Plating | N/A |
| Weight | 0.072 LB |

