- 3.875" Housing Diameter
- .111" Thick
- 4.115" Free Diameter
- Carbon Steel
- Medium Heavy Duty Retaining Ring
| Series | WHT |
| Groove Depth | 0.106 in |
| Inch/Metric | Inch |
| Thickness | 0.111 in |
| Material | Carbon Spring Steel |
| Housing Diameter | 3.875 in |
| Package Type | Stacked |
| Thrust Load Groove | 29030 lbf |
| Plating | N/A |
| Type | Retaining Ring |
| Weight | 0.088 LB |

