- 3.938" Housing Diameter
- 0.111" Thick
- 4.178" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Groove Depth | 0.106 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Series | WHT |
| Package Type | Loose |
| Duty | Medium Heavy-Duty |
| Thickness | 0.111 in |
| Housing Diameter | 3.94 in |
| Weight | 0.09 LB |

