- .500" Housing Diameter
- .035" Thick
- .529" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Housing Diameter | 0.5 in |
| Material Specification | 302 Stainless Steel |
| Series | WHT |
| Thrust Load Groove | 420 lbf |
| Type | Retaining Ring |
| Thickness | 0.035 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Groove Depth | 0.012 in |
| Material | Stainless Steel |
| Plating | N/A |
| Weight | 0.001 LB |

