- 5.250" Housing Diameter
- .127" Thick
- 5.559" Free Diameter
- Carbon Steel
- Medium Heavy Duty Retaining Ring
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thrust Load Groove | 50100 lbf |
| Housing Diameter | 5.25 in |
| Thickness | 0.127 in |
| Groove Depth | 0.135 in |
| Series | WHT |
| Inch/Metric | Inch |
| Plating | N/A |
| Type | Retaining Ring |
| Weight | 0.206 LB |

