Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-575

WHT-575

Internal Spiral Retaining Rings
Item #104852191
  • 5.75" Housing Diameter
  • 0.127" Thick
  • 6.062" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-575
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.75" Housing Diameter
  • 0.127" Thick
  • 6.062" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Thickness 0.127 in
Duty Medium Heavy-Duty
Series WHT
Plating N/A
Groove Depth 0.135 in
Inch/Metric Inch
Housing Diameter 5.75 in
Package Type Loose
Type Retaining Ring
Material Carbon Spring Steel
Weight 0.227 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison