- 6.250" Housing Diameter
- .165" Thick
- 6.576" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Internal Retaining Ring
| Material | Stainless Steel |
| Plating | N/A |
| Thickness | 0.165 in |
| Groove Depth | 0.14 in |
| Thrust Load Groove | 61850 lbf |
| Material Specification | 302 Stainless Steel |
| Housing Diameter | 6 1/4 in |
| Inch/Metric | Inch |
| Series | WHT |
| Package Type | Stacked |
| Type | Retaining Ring |
| Weight | 0.273 LB |

