- 6.750" Housing Diameter
- .165" Thick
- 7.104" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Thickness | 0.165 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Package Type | Stacked |
| Plating | N/A |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Groove Depth | 0.153 in |
| Thrust Load Groove | 73000 lbf |
| Housing Diameter | 6 3/4 in |
| Series | WHT |
| Weight | 0.297 LB |

