- .688" Housing Diameter
- .035" Thick
- .730" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Thickness | 0.035 in |
| Thrust Load Groove | 880 lbf |
| Housing Diameter | 0.69 in |
| Series | WHT |
| Plating | N/A |
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | Retaining Ring |
| Groove Depth | 0.018 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Weight | 0.001 LB |

