Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-700

WHT-700

Internal Spiral Retaining Rings
Item #101565377
  • 7.000" Housing Diameter
  • .165" Thick
  • 7.366" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Ring
Smalley Steel Ring Co.WHT-700
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.000" Housing Diameter
  • .165" Thick
  • 7.366" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Ring
Package Type Loose
Thickness 0.165 in
Groove Depth 0.158 in
Type Retaining Ring
Inch/Metric Inch
Material Carbon Spring Steel
Plating N/A
Housing Diameter 7 in
Series WHT
Thrust Load Groove 78180 lbf
Weight 0.302 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison