Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-75-S02

WHT-75-S02

Internal Spiral Retaining Rings
Item #104827143
  • .750" Housing Diameter
  • .035" Thick
  • .796" Free Diameter
  • 302 Stainless Steel
  • Medium Heavy Duty Retaining Ring
Smalley Steel Ring Co.WHT-75-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .750" Housing Diameter
  • .035" Thick
  • .796" Free Diameter
  • 302 Stainless Steel
  • Medium Heavy Duty Retaining Ring
Package Type Loose
Series WHT
Groove Depth 0.02 in
Type Retaining Ring
Thrust Load Groove 1060 lbf
Material Stainless Steel
Material Specification 302 Stainless Steel
Plating N/A
Thickness 0.035 in
Inch/Metric Inch
Housing Diameter 0.75 in
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison