Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-75

WHT-75

Internal Spiral Retaining Rings
Item #101562872
  • 0.75" Housing Diameter
  • 0.035" Thick
  • 0.796" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75" Housing Diameter
  • 0.035" Thick
  • 0.796" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Inch/Metric Inch
Housing Diameter 3/4 in
Plating N/A
Package Type Loose
Duty Medium Heavy-Duty
Groove Depth 0.02 in
Thickness 0.035 in
Type Retaining Ring
Series WHT
Material Carbon Spring Steel
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison