Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-800

WHT-800

Internal Spiral Retaining Rings
Item #101573802
  • 8" Housing Diameter
  • 0.189" Thick
  • 8.418" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" Housing Diameter
  • 0.189" Thick
  • 8.418" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Inch/Metric Inch
Housing Diameter 8 in
Plating N/A
Material Carbon Spring Steel
Type Retaining Ring
Series WHT
Duty Medium Heavy-Duty
Groove Depth 0.18 in
Package Type Loose
Thickness 0.189 in
Weight 0.485 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison