Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-950

WHT-950

Internal Spiral Retaining Rings
Item #104827870
  • 9.500" Housing Diameter
  • .189" Thick
  • 9.999" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Retaining Ring
Smalley Steel Ring Co.WHT-950
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.500" Housing Diameter
  • .189" Thick
  • 9.999" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Retaining Ring
Series WHT
Plating N/A
Type Retaining Ring
Inch/Metric Inch
Housing Diameter 9 1/2 in
Material Carbon Spring Steel
Thickness 0.189 in
Groove Depth 0.215 in
Package Type Loose
Thrust Load Groove 144380 lbf
Weight 0.577 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison