- 9.750" Housing Diameter
- .189" Thick
- 10.260" Free Diameter
- Carbon Steel
- 3 Turn Offset
| Inch/Metric | Inch |
| Series | WHT |
| Housing Diameter | 9 3/4 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.22 in |
| Type | Retaining Ring |
| Thickness | 0.189 in |
| Plating | N/A |
| Thrust Load Groove | 151620 lbf |
| Weight | 0.593 LB |

