- 4.437" Shaft Diameter
- .061" Thick
- 4.271" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Groove Depth | 0.065 in |
| Plating | N/A |
| Package Type | Tube |
| Thickness | 0.061 in |
| Material Specification | 302 Stainless Steel |
| Series | WS |
| Thrust Load Groove | 20390 lbf |
| Shaft Dia. | 4.437 in |
| Material | Stainless Steel |
| Weight | 0.051 LB |

