- 1.375" Shaft Diameter
- .050" Thick
- 1.298" Free Diameter
- Carbon Steel
- Offset
| Shaft Dia. | 1.375 in |
| Series | WST |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Package Type | Tube |
| Thrust Load Groove | 3210 lbf |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Groove Depth | 0.033 in |
| Type | Retaining Ring |
| Weight | 0.01 LB |

