- Right Hand Precision Male Rod End
- Self-Lubricating
- 3/8" Bore
- 3/8-24 Thread
| Thread Size | 3/8 |
| Thread Pitch | N/A |
| Lubrication | Self-Lubricating |
| Length Through Bore | 0.5 in |
| Grade | Precision |
| Ball Dia. | 0.718 in |
| Lube Fitting | w/o Lube Fitting |
| Housing Width | 0.406 in |
| Bore Size | 0.375 in |
| Static Load Rating [Max] | 4000 lbf |
| Liner | N/A |
| Ball Material | Tin Nickel Plated Carbon Steel, Case Hardened |
| Right / Left Hand | Right Hand |
| Ball Flat Dia. | 0.517 in |
| Insert Material | Brass |
| Threads per Inch | 24 |
| Misalignment Range | ±6° |
| Head Diameter | 1 in |
| Bearing Type | Plain Bearing |
| Thread Type | UNF |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Weight | 0.13 LB |
| EAN or UPC | 637400188504 |

