Designed for maximum versatility, the absorbent pads and rolls provide reliable performance across a wide range of general spill control applications – including overspray cleanup, maintenance and more
Universally absorbent design handles water, most oils and other chemicals
Multilayered sonic bonded construction delivers enhanced absorption and durability
won’t fall apart or lose shape even when fully saturated
Pads perforated up the center at 7.5"
rolls perforated every 7.5" vertically and cross-perforated every 17" horizontally for easy custom sizing
Color
Gray
Material
Polypropylene
Absorption
23.5 gal/roll
Rolls Per Box
2
Length
150 ft
Material Wt.
Medium
Type
Defender™ Roll
Package Size
2
Weight
20.4 LB
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back