- Size 7"
- 3/16" Pile Height
- Best Quality Mohair Fabric
- Solvent Resistant Phenolic Core
- For Ultra-Smooth Surfaces
| Size | 7 in |
| Pile Height | 3/16" |
| Type | Mohair |
| Origin | Painting Equipment |
| Weight | 0.15 LB |
| EAN or UPC | 78435820166 |
| Size | 7 in |
| Pile Height | 3/16" |
| Type | Mohair |
| Origin | Painting Equipment |
| Weight | 0.15 LB |
| EAN or UPC | 78435820166 |