Sprayon
A012010275
CD 1201 Neutra-Force® Neutral Cleaner & Degreaser
Item #102151710
-
Delivery Via Truck -
Eco-Friendly
- Neutra-Force® Neutral Cleaner & Degreaser
- 275 gal Tote
- Non-Flammable
- Green
- Biodegradable
applications
- Floors
- Equipment
- Machinery
- Part washing tanks
- Trucks
- Motors
- Concrete
- Aluminum
- Ferrous and non-ferrous metals
features
- All-purpose neutral pH cleaner/degreaser
- Plastic safe
- Biodegradable
- Deodorizes as it cleans
- Environmentally friendly
- Does not contain any greenhouse gas propellants
- Does not contain caustics, acids, butyls or other harsh chemicals
- Contains malodor counteractant
- Removes soil, grime and heavy grease deposits from a multitude of hard surfaces at extremely economical dilutions
compliances
- 0
| Type | Cleaner & Degreaser |
| Flammability | Nonflammable |
| Biodegradable | Yes |
| Removes | Soil, Grime, Wax, Light Carbons, and Heavy Grease Deposits |
| Acidity (pH) | 7 |
| Plastic Safe | Yes |
| Container Size | 275 gal |
| Color | Green |
| Odor | Slight Floral |
| Container Type | Tote |
| Chlorinated Solvents | No |
| Weight | 2396.0 LB |
| EAN or UPC | 75577027378 |
-
Delivery Via Truck -
Eco-Friendly


