- Sprayon® Eco-Grade™ Glass & Hard Surface Cleaner
- 20 oz Aerosol Can
- 19 oz Net Filee
applications
- Glass
- Mirrors
- Chrome
- Stainless steel
- Plexiglas®
- Formica
- Plastic
- Other hard surfaces
features
- Heavy-duty high alkaline cleaner/degreaser
- Excellent drying time
- Streak-free, film-free
- Light utility cleaner
- Pleasant to use
- Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
| VOC Content | Low to None |
| Odor | Low |
| Color | Colorless |
| Container Size | 20 oz |
| Net Fill | 19 oz |
| Container Type | Aerosol |
| Weight | 1.513 LB |
| EAN or UPC | 75577451289 |
-
No Air Shipping


