- 1 qt can
- Low Odor
- Dries Fast
- High Night Visibility
features
- Low odor
- Fast drying
- Durable
- High night visibility
- Recharges with exposure to light
- Lasts for hours
| Application | Retail Use of Glow in the Dark Products |
| Container Size | 1 qt |
| Finish | Luminescent |
| Dry Time | 10 min |
| Color Group | Green |
| Container Type | Can |
| Color | Luminescent Green |
| Origin | Glow in the Dark Paints |
| Weight | 3.25 LB |
| EAN or UPC | 724504052210 |
-
No Air Shipping


