Sprayon
S00711LQ
LU711 The Protector™ All-Purpose Lubricant Liqui-Sol™
Item #101939895
-
No Air Shipping
- 1 pt Spray Bottle
- Completely Protects Metal Surfaces From Corrosive Elements
- Safe On Plastic
applications
- Moving and sliding parts
- Weapons
- Connectors
- Linkages
- Production lines
- Machinery
- Sports equipment
- Electrical wiring
- Ignition systems
features
- Ultra-thin and greaseless
- Dielectric strength: 47,000 V
- Completely protects metal surfaces from corrosive elements
- Neutralizes fingerprint acids
- Can eliminate moisture-induced short circuits in electrical and electronic applications
- Does not attract contaminants
- Safe on plastics
- Extension tube
- Rust-preventative film inhibits corrosion and penetrates surface irregularities to release frozen or corroded parts
compliances
- 0
| Container Size | 1 pt |
| Container Type | Spray Bottle |
| Flash Point | 140 °F |
| Weight | 1.0 LB |
-
No Air Shipping

