- Sprayon® Eco-Grade™ Glass & Hard Surface Cleaner
- 1 qt Bottle w/ Trigger
- Ready to Use
applications
- Glass
- Mirrors
- Chrome
- Stainless steel
- Plexiglas®
- Formica
- Plastic
- Other hard surfaces
features
- Heavy-duty high alkaline cleaner/degreaser
- Excellent drying time
- Streak-free, film-free
- Light utility cleaner
- Pleasant to use
- Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
| Container Type | Bottle w/ Trigger |
| Color | Colorless |
| Odor | Low |
| Acidity (pH) | 7.5 |
| Mixing Ratio | Ready to Use |
| Container Size | 1 qt |
| Weight | 2.417 LB |
| EAN or UPC | 75577451326 |
-
Eco-Friendly


