Sqwincher
159016873
Sqwincher® 2.5 gal EverLyte Lemon-Lime Powder Concentrate
Item #112597346
-
Pre-Packed Quantities
- 15.92 oz Capacity Volume
- Lemon-Lime Flavor
- 2.5 gal Package Yield
description
- Sqwincher® EverLyte 2.5 gal Lemon Lime Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Potassium
- Gluten Free
- Electrolyte Replenishment
- Naturally Flavored
- No Artificial Sweeteners
- No Added Color or Dyes
- No Preservatives
- Low Sodium
| Capacity Volume | 15.92 oz |
| Capacity (Volume) | 19.1 oz |
| Package Yield | 2.5 gal |
| Physical Form | Powder |
| Flavor | Lemon-Lime |
| Packing Type | Pouch |
| Weight | 0.3 LB |
-
Pre-Packed Quantities

