- Steel Lockwasher
- PRW Series
- 190 mm Shaft Diameter
- 0.146" Thick
| Shaft Dia. | 190 mm |
| Material | Steel |
| Locknut Series | PRN Series, PRL Series |
| Thickness | 0.146 in |
| Diameter Over Tangs | 10 3/32 in |
| Lockwasher Series | PRW Series |
| Weight | 1.01 LB |
| EAN or UPC | 737533014715 |

