- Stainless Steel Lockwasher
- WS Series
- 80 mm Shaft Diameter
- 0.0720" Thick
| Diameter Over Tangs | 4 3/8 in |
| Shaft Dia. | 80 mm |
| Locknut Series | NS Series |
| Thickness | 0.072 in |
| Material | Stainless Steel |
| Lockwasher Series | WS Series |
| Weight | 0.1 LB |
| EAN or UPC | 737533052922 |

