- Right Hand Locknut
- 303 Stainless Steel
- 170 mm Shaft Diameter
- 8 Threads per Inch
- Standard Grade
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Locknut Series | NS Series |
| O.D. | 8.65625 in |
| Lockwasher Series | WS Series |
| Face Diameter | 8.031 in |
| Shaft Dia. | 170 mm |
| Thickness | 1.0625 in |
| Locking Type | Not Self-Locking |
| Thread Size | N/A |
| Threads per Inch | 8 |
| Slot Width [Min] | 0.61 in |
| Material | 303 Stainless Steel |
| Weight | 6.739 LB |
| EAN or UPC | 737533017839 |

