- NTH Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M20 Thread
- 32 Threads per Inch
| Shaft Dia. | 20 mm |
| O.D. | 1.193 in |
| Lockwasher Series | WTH Series |
| Mating Lockwasher | TW104 |
| Thread Size | M20 |
| Max. Face Runout | 0.002 in |
| Locknut Series | NTH Series |
| Grade | Standard |
| Threads per Inch | 32 |
| Slot Width [Min] | 0.178 in |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Thickness | 0.26 in |
| Thread Pitch | N/A |
| Locking Type | Not Self-Locking |
| Face Diameter | 1 in |
| Weight | 0.05 LB |
| EAN or UPC | 737533014272 |

