- Right Hand Locknut
- Steel
- 15 mm Shaft Diameter
- M15x1 Threads
- Standard Grade
| Right / Left Hand | Right Hand |
| Thickness | 5 mm |
| Locking Type | Not Self-Locking |
| Thread Size | M15 |
| Thread Pitch | 1 mm |
| O.D. | 25 mm |
| Grade | Standard |
| Shaft Dia. | 15 mm |
| Material | Steel |
| Mating Lockwasher | MB2 |
| Locknut Series | SM Series |
| Weight | 0.03 LB |
| EAN or UPC | 737533055817 |

