- Right Hand Locknut
- Steel
- 17 mm Shaft Diameter
- M17X1 Threads
- Standard Grade
| Thickness | 5 mm |
| Locknut Series | SM Series |
| Thread Pitch | 1 mm |
| Thread Size | M17 |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 17 mm |
| Mating Lockwasher | MB3 |
| O.D. | 28 mm |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Weight | 0.03 LB |
| EAN or UPC | 737533055862 |

