- Right Hand Locknut
- Steel
- 65 mm Shaft Diameter
- M65X2 Threads
- Standard Grade
| Shaft Dia. | 65 mm |
| Thread Pitch | 2 mm |
| Locknut Series | SM Series |
| Grade | Standard |
| Locking Type | Not Self-Locking |
| Mating Lockwasher | MB13 |
| Right / Left Hand | Right Hand |
| Thread Size | M65 |
| O.D. | 85 mm |
| Material | Steel |
| Thickness | 12 mm |
| Weight | 0.53 LB |
| EAN or UPC | 737533056074 |

