- SN Series Right Hand Precision Locknut
- Steel
- Self-Locking
- M90 Thread
- 12 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Lockwasher Series | N/A |
| Right / Left Hand | Right Hand |
| O.D. | 4.65625 in |
| Face Diameter | 4.281 in |
| Thickness | 0.6875 in |
| Grade | Precision |
| Threads per Inch | 12 |
| Thread Size | M90 |
| Max. Face Runout | 0.004 in |
| Locking Type | Self-Locking |
| Thread Pitch | N/A |
| Slot Width [Min] | 0.36 in |
| Shaft Dia. | 90 mm |
| Locknut Series | SN Series |
| Material | Steel |
| Weight | 1.323 LB |
| EAN or UPC | 737533056685 |

