- SN Series Right Hand Precision Locknut
- Steel
- Self-Locking
- M130 Thread
- 12 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Thread Pitch | N/A |
| Lockwasher Series | N/A |
| Face Diameter | 6.188 in |
| Thickness | 0.875 in |
| Grade | Precision |
| Threads per Inch | 12 |
| O.D. | 6.75 in |
| Slot Width [Min] | 0.61 in |
| Thread Size | M130 |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 130 mm |
| Locknut Series | SN Series |
| Max. Face Runout | 0.006 in |
| Locking Type | Self-Locking |
| Weight | 3.461 LB |
| EAN or UPC | 737533056678 |

