- SN Series Right Hand Precision Locknut
- Steel
- Self-Locking
- M180 Thread
- 8 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Material | Steel |
| Locknut Series | SN Series |
| O.D. | 9.0625 in |
| Slot Width [Min] | 0.735 in |
| Thread Pitch | N/A |
| Locking Type | Self-Locking |
| Right / Left Hand | Right Hand |
| Thread Size | M180 |
| Grade | Precision |
| Max. Face Runout | 0.006 in |
| Lockwasher Series | N/A |
| Thickness | 1.09375 in |
| Shaft Dia. | 180 mm |
| Threads per Inch | 8 |
| Face Diameter | 8 3/8 in |
| Weight | 7.172 LB |
| EAN or UPC | 737533056630 |

