- SNH Series Right Hand Precision Locknut
- Steel, High Temperature
- Self-Locking
- M65 Thread
- 18 Threads per Inch
description
- Designed to accommodate for a high temperature, self-locking feature. Can be used in applications up to 350 °F.
| Thickness | 0.5625 in |
| Face Diameter | 3.063 in |
| Lockwasher Series | N/A |
| Slot Width [Min] | 0.24 in |
| Locking Type | Self-Locking |
| O.D. | 3.375 in |
| Shaft Dia. | 65 mm |
| Right / Left Hand | Right Hand |
| Material | Steel, High Temperature |
| Threads per Inch | 18 |
| Thread Size | M65 |
| Locknut Series | SNH Series |
| Max. Face Runout | N/A |
| Thread Pitch | N/A |
| Grade | Precision |
| Weight | 0.572 LB |
| EAN or UPC | 737533054872 |

