Skip to content Skip to navigation menu
Standard LocknutSNS02

SNS02

SN-00 Series Locknut
Item #104721781
  • SNS Series Right Hand Precision Locknut
  • 303 Stainless Steel
  • Self-Locking
  • M15 Thread
  • 32 Threads per Inch
Standard LocknutSNS02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNS Series Right Hand Precision Locknut
  • 303 Stainless Steel
  • Self-Locking
  • M15 Thread
  • 32 Threads per Inch

description

  • Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
Material 303 Stainless Steel
Face Diameter 0.813 in
Locknut Series SNS Series
Lockwasher Series N/A
Threads per Inch 32
Right / Left Hand Right Hand
Thickness 0.369 in
O.D. 1 in
Slot Width [Min] 0.12 in
Thread Pitch N/A
Thread Size M15
Shaft Dia. 15 mm
Locking Type Self-Locking
Grade Precision
Max. Face Runout 0.002 in
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison