- SNW Series Adapter Sleeve
- 1 13/16" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Locking Device | W11 |
| Lock Nut | N11 |
| Series | SNW-111 |
| Threads per Inch | 18 |
| Mating Lockwasher | W11 |
| Shaft Dia. | 1 13/16 in |
| Bearing Series | 223, 23 |
| Weight | 0.93 LB |

