Skip to content Skip to navigation menu
Standard LocknutSNW16X2 3/16

SNW16X2 3/16

SNW Series Adapter Sleeve
Item #104671337
  • SNW Series Adapter Sleeve
  • 2 3/16 in. Shaft Size
Standard LocknutSNW16X2 3/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW Series Adapter Sleeve
  • 2 3/16 in. Shaft Size
Mating Lockwasher W13
Lock Nut N13
Threads per Inch 18
Shaft Dia. 2.1875 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison