- SNW Series Adapter Sleeve
- 3 in. Shaft Size
| Lock Nut | AN20 |
| Shaft Dia. | 3 in |
| Mating Lockwasher | W20 |
| Threads per Inch | 12 |
| Weight | 4.0 LB |
| EAN or UPC | 757533071211 |
| Lock Nut | AN20 |
| Shaft Dia. | 3 in |
| Mating Lockwasher | W20 |
| Threads per Inch | 12 |
| Weight | 4.0 LB |
| EAN or UPC | 757533071211 |