Skip to content Skip to navigation menu
Standard LocknutSNW22X3 7/16

SNW22X3 7/16

SNW Series Adapter Sleeve
Item #104672647
  • SNW Series Adapter Sleeve
  • 3 17/16 in. Shaft Size
Standard LocknutSNW22X3 7/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW Series Adapter Sleeve
  • 3 17/16 in. Shaft Size
Shaft Dia. 3.4375 in
Lock Nut AN20
Threads per Inch 12
Mating Lockwasher W20
Weight 5.0 LB
EAN or UPC 757533071228
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison