Skip to content Skip to navigation menu
Standard LocknutSNW28X4 11/16

SNW28X4 11/16

SNW Series Adapter Sleeve
Item #104669941
  • SNW Series Adapter Sleeve
  • 4 11/16 in. Shaft Size
Standard LocknutSNW28X4 11/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW Series Adapter Sleeve
  • 4 11/16 in. Shaft Size
Shaft Dia. 4.6875 in
Lock Nut AN28
Mating Lockwasher W28
Threads per Inch 12
Weight 10.0 LB
EAN or UPC 757533071235
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison