- 6 1/8" Length
- Retractable Blade
description
- This homeowners retractable utility knife has a 6-1/8 In.(156 mm) handle length. Gray in color. Lightweight, economical utility knife with three position retractable blade. Interlocking overlap nose secures blade safely between knife halves. Perfect for the do-it-yourself. Furnished with one 11-921 heavy duty utility blade.
features
- This homeowners retractable utility knife has a 6-1/8 In.(156 mm) handle length
- Lightweight, economical utility knife with three position retractable blade
- Interlocking overlap nose secures blade safely between knife halves
- Gray colored handle
| Blade Type | Retractable Blade |
| Length | 6 1/8 in |
| Weight | 0.23 LB |
| EAN or UPC | 76174101751 |

