- 2 7/16 in Length
- 0.024 in Thickness
description
- The Stanley FatMax utility blades are the sharpest, strongest, longest lasting utility blade ever. They have a 75 percent longer life, are 35 percent sharper, and 20 percent stronger that other blades (Based on average values compared with Stanley 1992 blades). This package includes 100 blades.
features
- Stanley product
- Induction hardened edge
- Flexes and springs back
- Heat treated back
| Thickness | 0.024 in |
| Family Name | FATMAX® Utility Blades with Dispenser – 100 Pack |
| Length | 2 7/16 in |
| Weight | 1.04 LB |
| EAN or UPC | 76174760590 |

