
- Chisel Set
- 6 Pieces
description
- Hardened, tempered high-chrome carbon alloy steel blade. Precision ground blade is accurately sized and etched with blade size. Patented, ergonomically designed, bi-material grip handle is break resistant. Steel striking cap for use with steel-headed hammer.
features
- Hardened, tempered high-chrome carbon alloy steel blade for edge retention
- Precision ground blade is accurately sized and etched with blade size
- Patented, ergonomically designed, bi-material grip handle is break resistant
- Steel striking cap for use with steel-headed hammer
includes
- 1/4" chisel (16-973)
- 1/2" chisel (16-975)
- 3/4" chisel (16-977)
- 1" chisel (16-978)
- 1 1/4" chisel (16-979)
- 1 1/2" chisel (16-980)
Type | Chisel |
No. of Pieces | 6 |
Weight | 4.43 LB |
EAN or UPC | 76174169713 |
