- 13 1/4" Length
- 16 oz Head Weight
- Curved Claw Hammer
features
- Fiberglass bonded with polyester resin handle
- Contoured perforated vinyl grip
- Curved claw
- Yellow jacket
- Rim Tempered™ face reduces chipping
- Steel head with claw
| Handle Length | N/A |
| Face Diameter | N/A |
| Head Length | N/A |
| Length | 13 1/4 in |
| Head Wt. | 16 oz |
| Size (text) | N/A |
| Type | Fiberglass Handle, Curved Claw |
| Weight | 1.68 LB |

