- #2 Phillips Tip
- Round Shank
- N/A Length
- 4" Blade Length
features
- Durable bi-material handles resist commonly used household and garage chemicals
- Ergonomically designed, bi-material handles for maximum comfort and greater torque to be applied with less effort
- Tri-lobe handle fits the hand comfortably and allows 120° turning action to reduce user strain
- High quality, heat-treated plated bars for lasting "pro" performance and rust resistance
| Tip Type | Phillips® |
| Shank Length | 4 in |
| Tip Size | #2 |
| Shank Type | Round |
| Weight | 0.25 LB |
| EAN or UPC | 76174659580 |

