Skip to content Skip to navigation menu
Plier

84-104

Plier
Item #106007764
  • Diagonal Cutting Plier
  • 5 3/4 in Overall Length
Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Diagonal Cutting Plier
  • 5 3/4 in Overall Length

description

  • Stanley 5 In. diagonal pliers.

features

  • Fixed joint design used for cutting
  • Individually sharpened blades cut soft and hard wire
  • Oil-resistant dipped handle allows for a comfortable grip
  • Drop-forged steel is strong and durable
  • Meets ANSI specifications
Overall Length 5 3/4 in
Plier Type Diagonal Cutting
Weight 0.31 LB
EAN or UPC 76174841046
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison